Wire Rope Holder 700N (30 Pcs)

525.5000501 - UNSPSC 31162813
5255000501005 30
Wire Rope Holder 700N (30 Pcs) Wire Rope Holder 700N (30 Pcs)
Wire Rope Holder 700N (30 Pcs)

Delivery

In stock delivery from our warehouses.

Self-locking wire rope holder for quick installation without tools

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Zamak
Weight 20.6 g
Rope Size 1.5 - 2.5 mm
Permissible Load 700N (916 ft lbf)
EAN 4056807683706

Features

Can be adjusted without tools
Certification Cradle to Cradle®

Notices

After the wire rope has been fed in (note the direction arrow on the holder), the wire rope holder locks in the desired position.

Customers Also Viewed

Is Often Bought With

You Might Also Like